Select Country and Language Canada / French
Changer de pays
TC23 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | TC23 | Counter Camera with 2.9 mm Lens and 24 V AC Line Locked Operation

  • Réf. fabricant TC23
  • PART #553627
Lens Type: FIXED
PoE: NO
Resolution: 480 TVL
Signal Process: ANALOG
Caractéristiques
  • View a person's face by placing an unobtrusive camera at eye level
  • The camera can be tilted within the housing to achieve all required angles
  • Operates on 24 Volts AC power which allows for line lock and "drift free" color pictures
  • Fixed focal lens for less demanding application
  • The cable can be routed through the bottom of the base, or the rear, for a more concealed and secure installation
  • Customize the look of your tower with a paint color or "slide-in" advertising panels
Spécifications
  • Image Sensor: 1/3 in. color Sony double speed CCD sensor
  • Resolution: 480 TV lines
  • Minimum Illumination: 0.03 Lux low light sensitivity
  • Scanning System: 2:1 Interlaced
  • Line Locked: Adjustable V - Phase
  • S/N Ratio: More than 50 dB
  • Gamma Characteristic45
  • Video Output: 1 Vp-p / 75 ohm
  • Electronic Shutter: 1/60 sec. - 1/100,000 sec.
  • Dual Voltage: 24 V AC/12 V DC with line-lock button type
  • Power Requirements: 24 V AC and 12 V DC (not included)
  • Power Consumption .......................200 mA
  • Operatinmperature: 14º F - 122º F
  • Dimensions: 24 in. (H) x 2.75 in. (D)
  • Weight: 5 lb.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires