Select Country and Language Canada / French
Changer de pays
TDR-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | TDR-1 | Time Delay Relay

  • Réf. fabricant TDR-1
  • PART #668074
Description

Viking's model TDR-1 is a time delay relay device designed to be easily configured to fit a wide variety of applications. The TDR-1 has (2) different modes of operation:



1) In the Time Delay Mode, the TDR-1 can be programmed to produce one of 8 clure times. The Trigger 1 input can be programmed to accept either a dry contact closure or positive/negative going logic level voltage.



2) The Delay on Operate mode delays an input trigger by a programmed interval. Eight delay times are available,rom 1 to 30 seconds.



Must be a reseller to purchase this product

Caractéristiques
  • 1 Double Pole, Double Throw relay output
  • 8 selectable closure times
  • DIP switch programming
  • Accepts positive or negative going logic level voltage or contact closure
  • Selectable time delay
  • Screw terminal connections
  • LED relay status indicator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires