Select Country and Language Canada / French
Changer de pays
TETP-900 | JONARD

JONARD | TETP-900 | MULTI-FUNCTION CABLE TESTER & TONE & PROBE KIT

  • Réf. fabricant TETP-900
  • PART #690131
Speaker: NO
Type: TONE & LOOP CURRENT
Description

The TETP-900 is a multifunction cable tester toner and probe kit. Ideal for VDV (Voice Data Video) professionals in telecommunications. This is a multi-function cable tester for RJ45 LAN cable, BNC & F coaxial cable,6P2C/4P2C jacks and provides tone ge neration. The kit consists of: TET-700 multifunction cable tester and toner, TEP-200 tone tracing probe, TET-6 accessory pack, Two 9V batteries
The TET-700 multifunction cable tester is used to test continuity on RJ45 cables, BNC & F connectorized coax ial cables and other non connectorized cables; it also provides tone via the RJ45 and BNC connectors as well as the test clips. The TET-700 provides Talk power to a telephone for testing. The TET-6 accessory kit is included with the TET-700, it include s: (2) BNC to F connector adapters, (1) 50 ohm BNC terminator, (1) Belt Clip, (1) BNC cable jumper, (1) F connector Jumper (1) RJ45 cable jumper
The TEP-200 tone tracing probe has a plastic probe tip to prevent accidental shorts. The probe is used to detect a tone which is emitted from the internal speaker. The TEP-200 probe also includes a signal strength LED for visual indication of signal strength. The TEP-200 tone trace probe can also check polarity of many 6P2C/4P2C telephone jacks.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires