Select Country and Language Canada / French
Changer de pays
TF-GF-FT | BLONDER TONGUE

BLONDER TONGUE | TF-GF-FT | VersaTap, Feed-Thru, Type "GF-81C", 75 Ohm

  • Réf. fabricant TF-GF-FT | 4691
  • PART #217385
Description

Blonder Tongue's VersaTap Series is the most complete and mechanically robust line of MATV and CATV wall taps and plates available. These products are manufactured using steel back plates with ivory plastic front filler plates (except TF-GF-FT). RFI shielded models are available in coupling values of 4, 6, 9, 12, 16, 20, 24, 27, and 30 dB and are designed for CATV wide band operation (5 to 900 MHz). Non-RFI shielded outlets suitable for off-air UHF/VHF MATV applications (only) are available in 12, 17 and 23 dB values. Models are available with dual outlets, separate FM connections, and 5 pin DIN connectors for bedside control in hospitals. The entire VersaTap line is designed to fit all standard electrical boxes and cover plates.

Caractéristiques
  • Wide Bandwidth
  • Steel Backplate for Mechanical Strength
  • Ivory Plastic Front Plate
  • RFI Shielded Models Available for CATV and SMATV Applications
  • Dual Output Units
  • Separate FM Terminal Units
  • Terminating Wall Plate Model
  • Bedside Control Connectors for Hospital Applications** U.S. PAT No. 3,858,156
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires