Select Country and Language Canada / French
Changer de pays
TF42-1.0 | ABB

ABB | TF42-1.0 | Thermal Overload Relay, 7.6-10A, for AF contactors

  • Réf. fabricant TF42-1.0
  • PART #489762
Rating: IP20
Type: OVERLOADS
Description

The TF42-10 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure.

Caractéristiques
  • Overload protection trip class 10
  • Phase loss sensitivity
  • Temperature compensation from -25 +60 C
  • Adjustable current setting for overload protection
  • Automatic or manual reset selectable
  • Suitable for three- and single-phase application
  • Trip-free mechanism
  • Status indication
  • STOP and TEST function
  • Direct mounting onto block contactors
  • Sealable operating elements
Applications

Thermal overload relays are economic electromechanical protection devices for the main circuit. They are used mainly to protect motors against overload and phase failures. Starter combinations are setup together with contactors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires