Select Country and Language Canada / French
Changer de pays
TFBM7-1 | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | TFBM7-1 | ION-B BOOSTER INCL. PWR SUPPLYTFBM7-1 700 COM, VAC, N-F CASE B

  • Réf. fabricant TFBM7-1
  • PART #427321
Type: POWER
Description

The extension unit is designed to distribute the signals using the built-in auxiliary channel of a remote unit. The Automatic Level Control (ALC) compensates for level variations of the auxiliary channel. The remote unit and the booster can be placed up to 3 km (about 2 miles) from the master unit side. The system includes an Automatic Gain Control (AGC) that avoids field adjustments and reduces design, installation and optimization time. This unit can be supervised through the external alarms available on the remote unit.

Caractéristiques
  • Full band, fully transparent operations
  • Power correction through ALC at start-up
  • Two antenna ports
  • Two external alarm outputs
  • External power supply adapter
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires