Select Country and Language Canada / French
Changer de pays
TFT-152R-G | TE-ENERGY

TE-ENERGY | TFT-152R-G | Cold Term Kit 1/C 5Kv In/Out 350-500, 15Kv In Only 4/0-500 MOQ = 3

  • Réf. fabricant TFT-152R-G
  • PART #283447
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: INDOOR/OUTDOOR
Termination/Splice: TERMINATION
Voltage: 15KV
Description

TE Connectivity's Raychem TFT-R and TFT-RG/SG tool-free termination kits have been developed to provide a quick and easy, cold-applied method of terminating 5-35 kV, single conductor polymeric cables. Both the TFT-R and TFT-R-SG are designed for indoor and outdoor conditions.

Caractéristiques
  • Advanced Metal Oxide Matrix stress control
  • Positive placement of stress control patch
  • Provided on a crush-resistant core
  • Easy installation allows for repositioning
  • Rated to IEEE-48, class 1 termination requirements.
Applications

TFT-R kits are for non-shielded cable applications. TFT-R-G kits do not have rain sheds and should be used for 5/8 kV indoor or outdoor applications and 15 kV indoor only applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires