Select Country and Language Canada / French
Changer de pays
TG-7 120V | ELECTRO-VOICE

ELECTRO-VOICE | TG-7 120V | TG-7, Tour Grade Amplifier, 2 x 2500 W at 4 Ohms, 2 x 3500 W at 2 Ohms, 120 V

  • Réf. fabricant TG-7 120V
  • PART #708649
Type: AUDIO AMPLIFIER
Description

The TG-7 Tour Grade amplifier has a microprocessor controlled operation management system that provides useful features such as compound thermal management (preventing the unit from switching off in excessive thermal environment), automatic mains volta ge detection and a circuit breaker control that allows the TG-7 to operate on a 30A (120V) respect. or 16A (230V) circuit breaker with normal music signal. The TG-7 uses a grounded bridge 3-step class-H topology to ensure the highest acoustic performan ce and reliability. The TG Series also offers the power and transient response to drive subwoofers and along with the low distortion for critical HF signals. The high capacity switch-mode power supply provides the headroom needed to ensure high dynamic outputs and reliable operation on extreme low loads. Optional IRIS-Net (Intelligent Remote & Integrated Supervision-Network ) Modules available for the TG-7 amplifiers enable state-of-the-art DSP, remote control, networking and unique system supervisi on - down to an individual loudspeaker component. IRIS-Net software is an expandable, open architecture application that operates under Windows and supports Ethernet, CobraNet, CANBus, USB, and RS-232 interfaces. Several modules are available including the: RCM-26 (DSP, AES/EBU input, GPIO, CANBus), RCM-28 (DSP, GPIO, COBRA-Net) and the RCM-20 (no DSP, CAN-Bus) The modules enable different levels of control and monitoring of the amplifier. The connection of the TG-7 to a PC running IRIS-Net software can be achieved using a UCC-1 USB-CAN interface and/or a N8000 digital matrix.

Must be a reseller to purchase this product.

Caractéristiques
  • High-power performance for top-level tours
  • Rugged, lightweight package
  • 3500 W per channel (2 O)
  • Grounded Bridge Class-H design
  • Switch-mode power supply
  • Microprocessor-controlled
  • Front LCD panel for operation-mode setup and monitoring
  • Slot for optiRCM-26 IRIS-Net-compatible DSP and control module
  • 11-level protection package
  • Only 32 lbs (14.5 kg)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires