Select Country and Language Canada / French
Changer de pays
TI29/60HZ | FLUKE

FLUKE | TI29/60HZ | TI29 THERMAL IMAGER 58 800 PIXELS (280 X 210)

  • Réf. fabricant TI29/60HZ | 4000237
  • PART #569819
Type: DIGITAL MULTIMETERS
Caractéristiques
  • Its Focal Plane Array (FPA) uncooled microbolometer detector gives an IR resolution of 280 X 210, capturing a detailed image displaying all problematic areas clearly in 58, 800 pixels
  • Thermal sensitivity of +/-0.05C makes finding any problems quick and simple
  • Optimized for measuring temperatures ranging from -4F to 1112F (-20C to 600C)
  • Offers the sharpest images in the industry thanks to its combination or thermal sensitivity, spatial resolution and high definition display
  • Its one handed easy-to-use interface helps to navigate all the controls with just the simple use of your thumb
  • Comes with Fluke's own patented IR-Fusion Technology, allowing you to blend visual and infrared images together for easier and a curate analysis of the problem at hand.
Applications

Industrial: Monitor mechanical, electromechanical and general building maintenance.
Process: Inspect refractory insulation, tank and vessel levels, steam systems and traps, pipes and valves, etc.
Electrical: Monitor unbalanced loads, overloaded systems, wiring problems or component failure, etc.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires