Select Country and Language Canada / French
Changer de pays
TJ5E45-78 | ORTRONICS

ORTRONICS | TJ5E45-78 | Clarity 5E Angled TracJack, T568A/B, 45 degree, Wiremold Dk Gray

  • Réf. fabricant TJ5E45-78
  • PART #401689
Category: CATEGORY 5E
Color: GREY
Family: CLARITY 5E
Number of Ports: 1
Sub Family: TRACJACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 5E Angled TracJack, ETL verified to TIA Category 5e component specification, is front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for sig nificant performance above Category 5e.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Angled design: Reduces profile of cord connection. ETL Verified to Category 5e component standard: Ensures standards compliance. Center tuned design: Transparent interface with Clarity5e cords. Easy lace IDC housing: Reduces wiring time. Easy-to-follow universal wiring label: Quick, user-friendly, eliminates confusion. Front removable: Less intrusive access for adds, moves, changes. Standard TracJack footprint: Fits in all TracJack faceplates. Icon compatible, with 5E Marking on jack face: Supports 606 designation requirements. RoHS compliant: Lead free.
Spécifications
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 5e
  • Depth Metric: 31.24 mm
  • Footprint: TracJack
  • Color: Wiremold Dark Gray
  • Number of Ports: 1-port
  • Width Metric: 18.54 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • Category 5e/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires