Select Country and Language Canada / French
Changer de pays
TJ645-13 | ORTRONICS

ORTRONICS | TJ645-13 | Clarity 6 Angled TracJack, T568A/B, 45 degree, Electrical Ivory

  • Réf. fabricant TJ645-13
  • PART #362313
Category: CATEGORY 6
Color: IVORY
Family: CLARITY 6
Number of Ports: 1
Sub Family: TRACJACK
Wiring: A/B UNIVERSAL
Description

Clarity 6 Angled TracJack, ETL verified to TIA Category 6 component specification, is front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.

Caractéristiques
  • Angled design: Reduces profile of cord connection. Center tuned design: Transparent interface with Clarity6 cords. Easy lace IDC housing: Reduces wiring time. Easy to follow universal wiring label: Quick, user-friendly, eliminates confusion. Front removable: Less intrusive access for adds, moves, changes. Standard TracJack footprint: Fits in all TracJack faceplates. Icon compatible, with C6 Marking on jack face: Supports 606 designation requirements. RoHS compliant: Lead free.
Spécifications
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 6
  • Depth Metric: 31.24 mm
  • Footprint: TracJack
  • Color: Electrical Ivory
  • Number of Ports: 1-port
  • Width Metric: 18.54 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • Category 6/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires