Select Country and Language Canada / French
Changer de pays
TJ6A-99 | ORTRONICS

ORTRONICS | TJ6A-99 | Clarity Cat6a TracJack, T568A/B, 8 Position, WM Ivory 180 degree

  • Réf. fabricant TJ6A-99 | OR-TJ6A-99
  • PART #448437
Category: CATEGORY 6A
Color: IVORY
Family: CLARITY 6
Market Name: NETCLEAR
Number of Ports: 1
Sub Family: TRACJACK
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 6A TracJack, ETL verified to TIA Category 6a component specification. Front-loading and front removable. Universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6A/10G patch cords for optimum channel performance

Caractéristiques
  • ETL Verified to Category 6a component standard: Ensures standards compliance. Center tuned design: Transparent interface with Clarity 6A/10G cords. Easy lace IDC housing: Reduces wiring time. Easy to follow universal wiring label: Quick and user-friendly, eliminates confusion. Standard TracJack footprint: Fits in all TracJack faceplates and housings. Front removable: Less intrusive access for adds, moves, changes. Icon compatible, C6A marking on jack face: Supports 606 designation requirements.
Spécifications
  • Wire Gauge: 22-25 AWG
  • Category Rating: Category 6a Performance Rating: Category 6a
  • Depth Metric: 27.94 mm
  • Footprint: TracJack
  • Color: WM Ivory
  • Width Metric: 25.54
  • Height USA: .92 in Height Metric: 23.37 mm
  • Category 6a/UTP
  • Width USA: .73 in
  • Depth USA: 1.10 in
  • Cable Diameter Range: 22-25 AWG
  • Universal T568A/B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires