Select Country and Language Canada / French
Changer de pays
TKT-CLEAN-MFC | CORNING

CORNING | TKT-CLEAN-MFC | Multifiber connector cleaning kit, MT-RJ and MTP connectors; contains: CLEANER-UNIV-CASS, CLEAN-STICKS-250, CLEAN-STICKS-125, FCC-WIPES, FCC-CLEANER-CONN, 2104478-01

  • Réf. fabricant TKT-CLEAN-MFC
  • PART #397801
Fiber Type: CONSUMABLE KITS
Type: FIBER
Description

Corning Cable Systems Multifiber Connector Cleaning Kit is designed for effective cleaning of fiber optic connector end-faces, whether fully accessible or in an adapter, in local area network (LAN), central office and outside plant environments. Whether performing a 'dry' clean, 'wet' clean or a combination of the two, each kit offers all the products recommended for cleaning connectors. Since electrostatic discharge (ESD) is a concern during a 'dry' clean, this kit contain cleaners specifically formulated to dissipate static when the end-face is pulled across a cleaner surface or a stick inserted into an adapter.

Spécifications
  • Product Type (FOJP): Accessories
  • Dimensions (HxWxD) (Metric-cm): 22.86x31.75x15.24 cm
  • Dimensions (HxWxD) (US): 9x12.5x6 in
Infos techniques et normes

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires