Select Country and Language Canada / French
Changer de pays
TL225 | FLUKE

FLUKE | TL225 | TL225 SureGrip(tm) Stray Voltage Adapter Test Lead Kit

  • Réf. fabricant TL225
  • PART #308451
Type: POWER
Description

Electricians know that when you are measuring electrical installations there often appears to be a voltage, even if you know the wires are non energized. This is called stray or ghost voltages and is caused by the capacity between wires. Because of the very high impedance input of the meter, this stray voltage has nowhere to go which will lead to an incorrect reading on the meter. The solution is to make sure there is a lower impedance across the input terminals of the meter. However, this is not as easy as it seems since it is vital that the safety of the electrician is not compromised. The Fluke TL225 is the solution: It makes sure the meter has a low input impedance that eliminates stray voltages. On energized wires, the meter will indicate the real voltage. On non-energized circuits the meter will read close to zero (even if there are stray voltages). It can be used with all modern meters with standard input spacing. Rated CAT III 1000 V, CAT IV 600 V One year warranty

Caractéristiques
  • It makes sure the meter has a low input impedance that eliminates stray voltages.
  • On energized wires, the meter will indicate the real voltage.
  • On non-energized circuits the meter will read close to zero (even if there are stray voltages).
  • It can be used with all modern meters with standard input spacing.
  • Rated CAT III 1000 V, CAT IV 600 V
  • One year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires