Select Country and Language Canada / French
Changer de pays
TL81A | FLUKE

FLUKE | TL81A | TL81A Deluxe Electronic Test Lead Kit

  • Réf. fabricant TL81A | 1277073
  • PART #254603
Type: POWER
Description

Features at a Glance: The TL81 kit consists of a quadfold nylon pouch containing two each (one black and one red) of the following items: One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures Insulated alligator clip rated up to 5A Insulated probe tip extender rated up to 3A Modular test probe with banana connector in the handle, rated up to 10A Modular hook-style clip test lead with banana connector, rated up to 5A Modular pinch-style clip test lead with banana connector, rated up to 5A Modular alligator clip with banana connector, rated up to 5A Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers Bare spade lug with banana connector, rated up to 10A CAT III 300V Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors UL approved One year warranty

Caractéristiques
  • One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures
  • Insulated alligator clip rated up to 5A
  • Insulated probe tip extender rated up to 3A
  • Modular test probe with banana connector in the handle, rated up to 10A
  • Modular hook-style clip test lead with banana connector, rated up to 5A
  • Modular pinch-style clip test lead with banana connector, rated up to 5A
  • Modular alligator clip with banana connector, rated up to 5A
  • Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers
  • Bare spade lug with banana connector, rated up to 10A
  • CAT III 300V
  • Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors
  • UL approved
  • One year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires