Select Country and Language Canada / French
Changer de pays
TLBP2S-V | PANDUIT

PANDUIT | TLBP2S-V | Tool-Less Blanking Panel for 19" EIA racks and cabinets, 2 RU, Black, for Square Hole Mounting Rails

  • Réf. fabricant TLBP2S-V
  • PART #431619
Color: BLACK
Filler Panel Rack Units: 2U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Caractéristiques
  • Non-metallic material with snap-in feature - Installs easily by hand - no screws/tools required; improves productivity
  • Latch design - Allows for installation in #10 (M5) or #12 (M6) round tapped holes or in square holes with or without cage nuts allowing installation in multiple applications; eliminates the need to remove cage nuts for select applications providing installer flexibility; lowers total cost of ownership
  • Sealing vanes - seal between rack units to prevent bypass air to improve energy efficiency
  • Two sizes - 1 RU or 2 RU sizes can blank out multiple rack unit configurations enabling installer to select appropriate sizes for specific applications
  • Stacking design - Allows product to stack easily when stored minimizing space while products are not being used; improves storage efficiency
  • Pass-through area - Creates ability to pass cable from front to back of cabinets, while still maintaining sealing capabilities by utilizing sliding doors and integrated foam pieces; allows up to 16 C13/C14 or 6 C19/C20 cables to pass
  • Minimize bypass airflow in standard EIA 19 Inch racks and cabinets while providing an aesthetic appearance
  • Require no tools or hardware to install
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires