Select Country and Language Canada / French
Changer de pays
TLM406NC | TRIPP LITE

TRIPP LITE | TLM406NC | Power It! Power Strip with 4 Outlets and 6 Foot Cord White

  • Réf. fabricant TLM406NC
  • PART #381627
Number of Outlets: 4
Type: STAND ALONE PDU
Description

Tripp Lite's Power It! TLM406NC power strip offers reliable, convenient and cost-effective power distribution for appliances, power tools, lighting and other electrical equipment. Includes 4 NEMA 5-15R outlets, 6-foot AC power cord and keyhole mounting slots. Multi-outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged metal case to stand up to the most demanding environments, illuminated power switch with transparent cover to prevent accidental shutoff and 15A integrated circuit breaker to prevent dangerous overloads.

Caractéristiques
  • 4 outlets
  • Illuminated on/off switch with cover
  • 15-amp circuit breaker
  • 6 ft. power cord
  • Rugged metal case
  • Keyhole mounting slots
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires