Select Country and Language Canada / French
Changer de pays
TLM606HJ | TRIPP LITE

TRIPP LITE | TLM606HJ | Surge Protector Strip Metal 120V 6 Outlet 6ft Cord 1340 Joules Gray

  • Réf. fabricant TLM606HJ
  • PART #381621
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's TLM606HJ surge suppressor offers complete AC surge suppression for comprehensive protection of personal computers, home stereos, televisions, VCRs, DVD players, power tools and other electrical and electronic equipment. Heavy-duty AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLM606HJ offers 6 total outlets, a 6 foot power cord and diagnostic LED to warn of suppressor damage. AC surge suppression rated at 1340 joules shields equipment from surges and line noise. Rugged metal housing offers convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input - 6 ft. AC line cord with NEMA 5-15P plug/Output - 6 NEMA 5-15R outletsELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA 5-15R wall receptacle)FORMAT: Metal stripSUPPRESSION: AC: 150V RMS Clamping/1340 joules/400V UL1449 3rd Edition

Caractéristiques
  • 6 outlets
  • 6 ft. cord
  • Surge suppression rating: 1340 joules
  • EMI/RFI noise filtering
  • Diagnostic LED confirms suppressor "protection present" (green)
  • Convenient keyhole slots allow secure mounting on wall or desk
  • Can accommodate up to 1 transformers without blocking adjacent outlets
  • Rugged metal case provides extra safety and durability
  • Illuminated on/off switch with integrated 15 amp circuit breaker
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires