Select Country and Language Canada / French
Changer de pays
TLM615SA | TRIPP LITE

TRIPP LITE | TLM615SA | Safety Surge Protector Strip Metal 120V 6 Outlet 15ft Cord 2700 Joules Yellow Yellow

  • Réf. fabricant TLM615SA
  • PART #381635
Number of Outlets: 6
Type: RACK MOUNT PDU
Description

This Tripp Lite surge suppressor is designed to provide safe, reliable surge protection in harsh environments. A high 2700 joule rating can protect connected equipment against even the strongest surges. 6 outlets protect connected equipment against damaging surges, spikes and line noise. Convenient transformer outlets accommodate multiple transformers without blocking other outlets. A 15 ft. grounded cord with integrated cord clip reaches distant outlets. A lighted on/off switch with integrated circuit breaker provides power control over connected equipment. Breaker protects against dangerous system overload. Protected LED confirms that connected equipment is being protected. 4 safety covers shield unused outlets from debris and accidental contact. A rugged metal case stands up to the harshest environments. Built-in cord wrap with hang holes provides convenient cord management. Integrated keyhole slots on bottom panel provide convenient wall/desk mounting. As an added safety feature, the surge suppressor's bright yellow color alerts you and others that power cords and tools are in use.

Caractéristiques
  • 6 outlets protect connected equipment against damaging surges, spikes and line noise
  • 15 ft. grounded cord with integrated cord clip reaches distant outlets
  • Lighted On/Off Switch with integrated circuit breaker provides power control over connected equipment. Breaker protects against dangerous system overload.
  • Protected LED - If this green LED ever goes out, Tripp Lite will replace your surge suppressor under warranty at no charge!
  • Convenient transformer outlets accommodate multiple transformers without blocking other outlets.
  • 4 safety covers shield unused outlets from debris and accidental contact.
  • Rugged metal case stands up to the harshest environments.
  • Cord wrap with hang holes provides convenient cord management.
  • Integrated keyhole slots on bottom panel provide convenient wall/desk mounting.
  • 2700 joules of surge protection
  • OSHA color guidelines, outlined in Document 1910.145, alert users to hazardous situations, which may cause minor or moderate injury. This Tripp Lite product complies with those guidelines.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires