Select Country and Language Canada / French
Changer de pays
TLM626TEL15 | TRIPP LITE

TRIPP LITE | TLM626TEL15 | Surge Protector Strip Metal 120V RJ11 RT Angle 6 Outlet 15ft Cord 1340 Joules White

  • Réf. fabricant TLM626TEL15
  • PART #381623
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's TLM626TEL15 surge suppressor offers complete AC and Tel/DSL line surge suppression for comprehensive protection of workstations, personal computers, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges. Set of RJ11 telephone line suppression jacks protect a single dialup modem, DSL modem, fax or phone line. TLM626TEL15 offers 6 right-angle ou tlets, a 15 foot power cord and diagnostic LEDs to warn of wiring problems and suppressor damage. AC surge suppression rated at 1340 joules shields equipment from surges and line noise. Rugged metal housing with 2 designated transformer plug outlets of fers convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input - 15 ft. AC line cord with NEMA 5-15P plug/Output - 6 NEMA 5-15R right-angle outletsELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA 5-15R wall receptacle)FO RMAT: Metal stripSUPPRESSION: AC: 150V RMS Clamping/1340 joules/400V UL1449

Caractéristiques
  • 6 right-angle outlets
  • 15 ft. cord
  • Built-in RJ11 jacks prevent surges from damaging your telephone/DSL/modem/fax equipment; 6 ft. telephone cord included
  • Surge suppression rating: 1340 joules
  • EMI/RFI noise filtering
  • 15 amp resettable circuit breaker tects against overload
  • Diagnostic LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
  • Convenient keyhole slots allow secure mounting on wall or desk
  • Can accommodate up to 2 transformers without blocking adjacent outlets
  • Rged metal case provides extra safety and durability
  • Illuminated power switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires