Select Country and Language Canada / French
Changer de pays
TLP1008TEL | TRIPP LITE

TRIPP LITE | TLP1008TEL | Surge Protector 120V RJ11 10 Outlet 8ft Cord 2395 Joules Black

  • Réf. fabricant TLP1008TEL
  • PART #355019
Cord Length: 10 ft.
No. of Outlets: 8
Number of Outlets: 10
Type: STAND ALONE PDU
Description

Tripp Lite's TLP1008TEL offers economical AC surge suppression for protection of workstations, PCs, telecom systems, home electronics and other sensitive equipment. The TLP1008TEL features 10 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs to warn of suppressor damage. The unit has a surge suppression rating of 2395 joules to shield equipment from line noise and the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment. PLU G/OUTLETS: Input: NEMA5-15P/Output: 10 NEMA5-15R/8-ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz, 15A (requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet strip with 5 transformer-spaced outletSUPPRESSION: AC: 150V RMS Clamping/2395 joules/4 00V UL1449 3rd Edition

Caractéristiques
  • 10 outlets with integrated child safety covers
  • 8-ft. cord with space-saving right-angle plug
  • Built-in RJ11 jacks prevent surges from damaging your modem/fax equipment built-in splitter protects two devices sharing a single line; 6-ft. telephone cord included
  • Surge suppression rating: 2395 joules
  • EMI/RFI noise filtering
  • 15 amp resettable circuit breaker
  • Diagnostic LEDs confirm suppressor "protection present" (green) and "grounded" (red) status
  • Includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Can accommodate up to 4 transformers without blocking remaining outlets
  • Keyhole supports for wall mounting
  • Failsafe shutdown mode
  • Lighted power switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires