Select Country and Language Canada / French
Changer de pays
TLP26USBB | TRIPP LITE

TRIPP LITE | TLP26USBB | 2 outlets

  • Réf. fabricant TLP26USBB
  • PART #641380
Number of Outlets: 2
Type: STAND ALONE PDU
Description

Tripp Lite's TLP26USBB Charging Station provides exceptional convenience for daily charging tasks. Perfect for home, office, workstations and dorm rooms. With 2 AC outlets for safe power and 4 USB port with 4.8 amps of total power, this charging station can easily handle multiple devices. The built in slot can hold your tablet or phone for hands free viewing while charging. TLP26USBB charging station offers 2 total outlets, 6 foot cord, 4 USB charging ports for a total of 4.8 amps, and diagnostic LED to warn of suppressor damage. AC suppression rated at 1080 joules shields equipment from surges and line noise. . $50,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).PLUG/OUTLETS: Input: NEMA5-15P/Output: 6 NEMA5-15R/6-ft. AC line cordELECTRICAL: 120V AC, 50/60Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet charging stationSUPPRESSION: AC: 150V RMS Clamping/1080 joules/400V UL60905

Caractéristiques
  • Includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Built in slot to hold phones and tablets
  • Surge suppression rating: 1080 joules
  • 4 USB charging ports - 4.8 amp total
  • 15 amp resettable circuit breaker
  • EMI/RFI noise filtng
  • Green protection LED
  • 6-ft. cord
  • 2 outlets
Applications

Built in slot to hold phones and tablets

Spécifications
  • 4 USB charging ports - 4.8 amp total
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires