Select Country and Language Canada / French
Changer de pays
TLP31SAT | TRIPP LITE

TRIPP LITE | TLP31SAT | Home Theater Surge Wallmount Direct Plug In 3 Outlet Rotate Coax

  • Réf. fabricant TLP31SAT | 037332180711
  • PART #565615
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • 1080 joules surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • 1 set of rotating surge-protected Type F gold coaxial connectors (with included 6 ft. coaxial cable) safeguard components on cable, satellite or antenna line (2.2GHz bandwidth)
  • 3 outlets - 2 fixed and 1 rotating outlet allow for easier plug connection and removal
  • Direct plug-in design converts two outlets into three by pluggin into any wall outlet
  • High-impact plastic housing (black) stands up to the most demanding environments
  • Diagnostic LED alerts user to protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires