Select Country and Language Canada / French
Changer de pays
TLP602 | TRIPP LITE

TRIPP LITE | TLP602 | Surge Protector Strip 120V 6 Outlet 2ft Cord 180 Joules White

  • Réf. fabricant TLP602
  • PART #239707
Cord Length: 2 ft.
No. of Outlets: 6
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's TLP602 offers economical AC surge suppression for workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP602 offers 6 total outlets, 2 foot cord. AC suppression rated at 180 joules shields equipment from surges and line noise. Attractive gray housing with keyhole mounting tabs and 1 designated transformer plug outlet offers convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input: NEMA5-15P/Output: 6 NEMA5-15R/2-ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet stripSUPPRESSION: AC: 150V RMS Clamping/180 joules

Caractéristiques
  • 6 outlets
  • 2-ft. cord
  • Surge suppression rating: 180 joules
  • 15 amp resettable circuit breaker
  • Includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Can accommodate 1 large transformer plug without covering remaining outlets, 4 total transformers
  • Keyhole support for wall mounting
  • Lighted power switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires