Select Country and Language Canada / French
Changer de pays
TLP606USBBTAA | TRIPP LITE

TRIPP LITE | TLP606USBBTAA | Compliant with the Federal Trade Agreement Act (TAA) for GSA schedule purchases

  • Réf. fabricant TLP606USBBTAA
  • PART #641381
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's TLP606USBBTAA offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. USB charging ports offer fast charging for smartphones, tablets, MP3 players and other portable devices. TLP606USBBTAA offers 6 total outlets, 6 foot cord, 2 USB charging ports and diagnostic LED to warn of suppressor damage. AC suppression rated at 990 joules shields equipment from surges and line noise. Attractive cool grey suppressor housing with keyhole mounting tabs offer convenient protection of desktop computer equipment and accessories. $20,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).PLUG/OUTLETS: Input: NEMA5-15P/Output: 6 NEMA5-15R/6-ft. AC line cordELECTRICAL: 120V AC, 50/60Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet strip with 1 transformer spaced outletSUPPRESSION: AC: 150V RMS Clamping/990 joules/400V UL1449 3rd Edition

Caractéristiques
  • Can accommodate 1 large transformer plug without covering remaining outlets, 3 total transformers
  • Includes full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Compliant with the Federal Trade Agreement Act (TAA) for GSA schedule purchases
  • 2 USB charging ports - 2.1 amp total
  • Surge suppression rating: 990 joules
  • Keyhole support for wall mounting
  • 15 amp resettable circuit breaker
  • EMI/RFI noise filtering
  • Green protection LED
  • Lighted power switch
  • 6-ft. cord
  • 6 outlets
Applications

2 USB charging ports - 2.1 amp total

Spécifications
  • 6-ft. cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires