Select Country and Language Canada / French
Changer de pays
TLP615 | TRIPP LITE

TRIPP LITE | TLP615 | Surge Protector Strip 6 Outlet 15ft Cord 790 Joule

  • Réf. fabricant TLP615 | 037332166418
  • PART #565621
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • 790-joule rating protects your computer, printer, scanner, external hard drive and other sensitive electronic components against even the strongest surges and spikes
  • Filters out disruptive EMI/RFI line noise that can cause equipment damage or data loss
  • Special end outlet designed for bulky transformers without blocking other outlets
  • 15 ft. AC power cord with NEMA 5-15P plug long enough to reach distant outlets
  • Keyhole slots on bottom panel provide convenient wall or desk mounting options
  • Lighted ooff switch provides one-touch control over connected equipment
  • Full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Exceeds IEEE 587 Category A and B surge suppression specifications
  • Integrated 15A circuit breaker protects outlets aainst overloads
  • 6 NEMA 5-15R AC outlets accept most computers and peripherals
  • Light gray plastic housing designed for long life
  • Green LED shows protection status at a glance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires