Select Country and Language Canada / French
Changer de pays
TLP66RCG | TRIPP LITE

TRIPP LITE | TLP66RCG | Tripp Lite Eco Surge Protector Green with Remote Control 6 Outlet 6ft Cord

  • Réf. fabricant TLP66RCG | 037332158697
  • PART #565627
Number of Outlets: OTHER
Type: STAND ALONE PDU
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 4 "Remote/Power Save" GREEN outlets cut AC power to idle components when turned off via remote control - perfect for intermittent use equipment like DVD players, gaming consoles, speaker systems, monitors, printers, lighting etc.
  • Two "Switched/Always-O n" outlets provide continuous power for devices such as DVRs (TiVo), cable and satellite boxes, modems, routers, external hard drives, cordless phones and fax machines
  • Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting A C power to unused peripherals
  • 433 MHz key chain remote turns GREEN outlets on/off through walls, doors and furniture from up to 75 ft. away
  • Lighted power switch with integrated 15 amp circuit breaker offers power control and overload protection
  • Attracive gray suppressor housing with keyhole mounting tabs allow versatile placement options
  • 2100 joules of AC surge suppression shields equipment from the strongest surges and line noise
  • Diagnostic LEDs confirm outlet grounding and surge suppression status
  • 6 total AC outlets with room for 4 transformer plugs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires