Select Country and Language Canada / French
Changer de pays
TLP706TELC | TRIPP LITE

TRIPP LITE | TLP706TELC | Surge Protector Strip 120V 7 Outlet RJ11 6ft Cord 1440 Joule

  • Réf. fabricant TLP706TELC | 037332175205
  • PART #565628
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Phone line surge suppression protects both dialup and DSL modems, plus fax machines, cordless phones and more (pair of RJ11 jacks, 1 line, includes 6 ft phone cable)
  • Fail-safe thermal fusing protects against fire and other damage in the event of an ext reme, extended overvoltage or surge condition
  • UL1449 3rd Edition Rated (400V all modes), UL1363 (Power Tap), UL497A (Communications), Meets FCC part 68 rules, cUL (Canada)
  • Black housing with matching black covers suppressor housing with keyhole mounting tabs allow versatile placement options
  • Built-in power switch and 15 amp circuit breaker offers power control and overload protection over all outlets
  • 1440 joules AC surge suppression shields equipment from the strongest surges and line noise
  • Diagnosic LEDs confirm outlet grounding and surge suppression status
  • Exceeds IEEE 587 category A & B surge suppression specifications
  • 7 AC outlets with integrated child safety covers
  • 6 foot cord with space-saving right-angle plug
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires