Select Country and Language Canada / French
Changer de pays
TLP712B | TRIPP LITE

TRIPP LITE | TLP712B | Surge Protector Strip 120V 7 Outlet 12ft Cord 1080 Joules Black Black

  • Réf. fabricant TLP712B
  • PART #381607
Number of Outlets: 7
Type: STAND ALONE PDU
Description

Tripp Lite's TLP712B surge suppressor offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP712B offers 7 total outlets, 12 foot cord and diagnostic LED to confirm surge suppression in present. AC suppression rated at 1080 joules shields equipment from surges and line noise. Attractive black suppressor housing with keyhole mounting slots and 1 designated transformer plug outlet offer convenient protection of desktop computer equipment and accessories.PLUG/OUTLETS: Input: NEMA5-15P/Output: 7 NEMA5-15R/12 ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet strip with 1 transformer spaced outletSUPPRESSION: AC: 150V RMS Clamping/1080 joules/400V UL1449 Let-through Rating

Caractéristiques
  • 7 outlets / 12-ft cord
  • Surge suppression rating: 1080 joules
  • Attractive black housing
  • EMI/RFI noise filtering
  • Can accommodate 1 transformer without blocking remaining outlets
  • Diagnostic LEDs indicate protection present & ground present
  • Keyhole supports for wall mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires