Select Country and Language Canada / French
Changer de pays
TLP725 | TRIPP LITE

TRIPP LITE | TLP725 | Surge Protector Strip 120V 7 Outlet 25ft Cord 1080 Joules White

  • Réf. fabricant TLP725
  • PART #381606
Number of Outlets: 7
Type: STAND ALONE PDU
Description

Tripp Lite's TLP725 surge suppressor offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP725 offers 7 total outlets, 25 foot cord and diagnostic LEDs to warn of wiring problems and suppressor damage. AC suppression rated at 1080 joules shields equipment from surges and line noise. Attractive white housing with keyhole mounting slots and 1 designated transformer plug outlet offer convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input: NEMA5-15P/Output: 7 NEMA5-15R/25 ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet strip with 1 transformer spaced outletSUPPRESSION: AC: 150V RMS Clamping/1080 joules/400V UL1449 Let-through Rating

Caractéristiques
  • 1080 joules AC surge suppression shields equipment from the strongest surges and line noise
  • 7 AC outlets with 1 transformer plug outlet that doesn't block remaining outlets
  • 25 foot AC line cable conveniently reaches distant outlets
  • Built-in power switch with integrated 15 amp circuit breaker offers power control and overload protection over all outlets
  • Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition
  • Diagnostic LEDs confirm outlet grounding and surge suppression status
  • Attractive white housing with keyhole mounting slots allow versatile placement options
  • UL1449 3rd Edition Rated (400V all modes), UL1363 (Power Tap), cUL (Canada)
  • Exceeds IEEE 587 category A & B surge suppression specifications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires