Select Country and Language Canada / French
Changer de pays
TLP74TG | TRIPP LITE

TRIPP LITE | TLP74TG | Tripp Lite Eco Surge Protector Green Timer Controlled 7 Outlet 4ft Cord

  • Réf. fabricant TLP74TG | 037332161352
  • PART #565629
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Programmable timer controls the output based on user settings. The timer can be set to automatically power connected ON and OFF based on time of day and day of the week for up to 20 possible timer settings.
  • 1400 joules surge suppression rating with EMI /RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • 7 surge-protected NEMA 5-15R AC outlets safeguard and entire home/business theater system while accommodating up to 4 large transformers
  • Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting AC power to unused peripherals
  • Two sets of timer-controlled outlet banks allow the user to connect equipment with varying timer settings.
  • Lihted on/off switch with integrated circuit breaker - protects against dangerous system overload
  • 2 diagnostic LEDs alert user to protection and grounded status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires