Select Country and Language Canada / French
Changer de pays
TLP76MSG | TRIPP LITE

TRIPP LITE | TLP76MSG | Eco Green Surge Protector Switched 7 Outlet Conserve Energy

  • Réf. fabricant TLP76MSG | 037332166074
  • PART #565630
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Six green outlets have their own illuminated ON/OFF switch for cutting power to peripherals when they are not in use. One "Always On" outlet provides continuous power for devices such as DVRs (TiVo), cable and satellite boxes, modems, routers and fax m achines.
  • In addition to the individual illuminated outlet switches, an illuminated Master Switch controls power to all outlets (except the Always On outlet) at once. It can override other "ON" settings to cut power to all switched outlets at once.
  • 1080 joules surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans).
  • Energy-saving green outlets allow individual outlet control using i lluminated power switches for cutting power to peripherals not in use.
  • Protected (Green) LED assures protection is present & Always On (Red) LED indicates that the Always On outlet is receiving power.
  • .
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires