Select Country and Language Canada / French
Changer de pays
TLP78TUSBG | TRIPP LITE

TRIPP LITE | TLP78TUSBG | Tripp Lite Eco Surge Protector Green Timer Controlled 7 Outlet USB 8ft Cord

  • Réf. fabricant TLP78TUSBG | 037332161369
  • PART #565632
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Programmable timer controls the output based on user settings. The timer can be set to automatically power connected ON and OFF based on time of day and day of the week for up to 20 possible timer settings.
  • 2100 joules surge suppression rating with EMI /RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer component life spans)
  • Two USB charging ports capable of delivering up to 1.0 amps per port (2.0 amps max) providing enough power to charge the most demanding devices capable of charging via USB.
  • 7 surge-protected NEMA 5-15R AC outlets safeguard and entire home/business theater system while accommodating up to 4 large transformers
  • Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting AC power to unused peripherals
  • Two sets of timer-controlled outlet banks allow the user to connect equipment with varying timer settings.
  • Lighted on/off switch with integrated circuit breaker - protects against dangerous system overload
  • 2 diagnostic LEDs alert user to protection and grounded status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires