Select Country and Language Canada / French
Changer de pays
TLP808NETG | TRIPP LITE

TRIPP LITE | TLP808NETG | Tripp Lite Eco Surge Protector Green 120V 8 Outlet RJ45 8ft Cord 2160 Joule

  • Réf. fabricant TLP808NETG | 037332152404
  • PART #565634
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Two "Always-On" outlets provide continuous power for interminable devices such as modems, routers, external hard drives, cordless phones and fax machines
  • Five "Power Save" outlets cut AC power when not in use--perfect for non-essential peripherals like monitors, printers, scanners, speakers, lamps, etc.
  • Energy-saving outlet configuration reduces energy waste (phantom loads) byt cutting AC power to unused peripherals
  • 8 total AC outlets with room for 3 transformer plugs without blocking outlets covers computers and all peripherals
  • Lighted power switch with integrated 15 amp circuit breaker offers power control and overload protection
  • Allows users to switch between green (auto) power save mode and standard (manual) surge protection mode
  • 1-line tel/etwork data line protection to prevent surges from damaging your modem/fax/100Bt equipment
  • Long 8 foot AC line cable with space-saving angle input plug conveniently reaches distant outlets
  • Attractive gray suppressor housing with keyhole mounting tabs allow versatile placement options
  • 2160 joules AC surge suppression shields equipment from the strongest surges and line noise
  • User-selectable wattage switch accommodates PCs, Netbooks and other Internet research tools
  • "Master" outlet controls power flo for 1 primary device and up to 5 peripheral devices
  • Integrated child-safety sliding outlet covers safely seal off all unused outlets
  • Diagnostic LEDs confirm outlet grounding and surge suppression status
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires