Select Country and Language Canada / French
Changer de pays
TLP808TEL | TRIPP LITE

TRIPP LITE | TLP808TEL | Surge Protector 120V RJ11 5-15R 8 Outlet 8ft Cord 2160 Joules Gray

  • Réf. fabricant TLP808TEL
  • PART #239706
Cord Length: 8 ft.
No. of Outlets: 8
Number of Outlets: 8
Type: STAND ALONE PDU
Description

Tripp Lite's TLP808TEL surge suppressor has 8 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment.

Caractéristiques
  • 2160 joules AC surge suppression shields equipment from the strongest surges and line noise
  • 8 AC outlets with room for 3 transformer plugs without blocking outlets covers computers and all peripherals
  • Long 8 foot AC line cable with space-saving angle input plug conveniently reaches distant outlets
  • Built-in RJ11 jacks (1in/2 out) prevent surges from damaging your modem/fax/phone equipment
  • Lighted power switch with integrated 15 amp circuit breaker offers power control and overload protection
  • Integrated child-safety sliding outlet covers safely seal off all unused outlets
  • Diagnostic LEDs confirm outlet grounding and surge suppression status
  • Attractive white suppressor housing with keyhole mounting tabs allow versatile placement options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires