Select Country and Language Canada / French
Changer de pays
TLP808TELTV | TRIPP LITE

TRIPP LITE | TLP808TELTV | Surge Protector 120V RJ11 Coax 8 Outlet 8ft Cord 2160 Joules Black

  • Réf. fabricant TLP808TELTV
  • PART #241053
Cord Length: 8 ft.
No. of Outlets: 8
Number of Outlets: 8
Type: STAND ALONE PDU
Description

Tripp Lite's TLP808TELTV surge suppressor has 8 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment. Built-in 2.2GHz gold coax jacks prevent surges from damaging your cable/satellite equipment.

Caractéristiques
  • 8 outlets with integrated child safety covers; charcoal gray housing
  • 8-ft. cord with space-saving right-angle plug
  • Built-in RJ11 jacks (1 in/2 out) prevent surges from damaging your modem/fax/phone equipment; 6-ft. telephone cord included
  • Built-in 2.2GHz gold coax jacks prevent surges from damaging your cable/satellite equipment; 6-ft. gold coax cable included
  • Surge suppression rating: 2160 joules
  • EMI/RFI noise filtering
  • Can accommodate up to 3 transformers without blocking remaining outlets
  • $150,000 Ultimate Lifetime Insurance (USA and Canada Only)
  • Diagnostic LEDs indicate protection present & ground present
  • Audible alarm notifies user when the unit is damaged and needs to be replaced
  • Keyhole supports for wall mounting
  • Lighted power switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires