Select Country and Language Canada / French
Changer de pays
TLP810SAT | TRIPP LITE

TRIPP LITE | TLP810SAT | Surge Protector 120V RJ11 Coax 8 Outlet 10ft Cord 3240 Joules Black

  • Réf. fabricant TLP810SAT
  • PART #241051
Cord Length: 10 ft.
No. of Outlets: 8
Number of Outlets: 8
Type: STAND ALONE PDU
Description

Tripp Lite's TLP810SAT Surge Suppressor offers complete AC, telephone and coax line surge suppression on two lines for comprehensive system protection of home theaters, A/V systems and desktop PCs. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to the heaviest transient surges. Two sets of 2.2GHz gold coax connectors for cable-TV, satellite, broadcast antenna or cable modems. Set of RJ11 jacks offers surge suppression for pay-per-view satellite systems, dial-up and DSL modems, fax machines and cordless phones. TLP810SAT offers 8 total outlets, 10-foot cord with space-saving angled plug and diagnostic LEDs with audible alarm to warn of wiring problems and suppressor damage. Network grade AC suppression rated at 3240 joules shields equipment from surges and line noise. Integrated child-safety outlet covers safely seal off unused outlets. Attractive black suppressor housing with keyhole mounting tabs and 3 designated transformer plug outlets offers convenient protection of entire home theatre, a/v and computer equipment and accessories. PLUG/OUTLETS: Input: NEMA5-15P/Output: 8 NEMA5-15R/10-ft. AC line cordELECTRICAL: 120V AC, 50/60Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet strip with transformer-spaced outletsSUPPRESSION: AC: 150V RMS Clamping/3570 joules PHONE: Set of phone jacks (RJ11, 2-wire, 1 line) COAX: 2 Sets 2.2GHz gold coax jacks

Caractéristiques
  • 3240 joules AC surge suppression shields equipment from the strongest surges and line noise
  • 8 AC outlets with room for 3 transformer plugs without blocking outlets covers computers and all peripherals
  • Phone line surge suppression protects both dialup and DSL modems, plus fax machines, cordless phones and more (pair of RJ11 jacks, 2-wire, 1 line, includes 6-ft. phone cable)
  • Two sets of coax jacks protect cable modems, plus satellite, cable TV and broadcast antennas (includes 6-ft. coax cable)
  • Long 10 foot AC line cable with space-saving angle input plug conveniently reaches distant outlets
  • Lighted power switch with integrated 15A circuit breaker offers power control and overload protection
  • Integrated child-safety sliding outlet covers safely seal off all unused outlets
  • Diagnostic LEDs confirm outlet grounding and surge suppression status
  • Audible alarm offers notification of suppressor damage
  • Attractive black suppressor housing with keyhole mounting tabs allow versatile placement options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires