Select Country and Language Canada / French
Changer de pays
TLP825 | TRIPP LITE

TRIPP LITE | TLP825 | Surge Protector 120V 5-15R 8 Outlet 25ft Cord 1440 Joules White

  • Réf. fabricant TLP825
  • PART #381605
Number of Outlets: 8
Type: STAND ALONE PDU
Description

Tripp Lite's TLP825 offers complete AC surge suppression for comprehensive system protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to the heaviest transient surges. TLP825 offers 8 total outlets, 25 foot cord with space-saving angled plug and diagnostic LEDs to warn of wiring problems and suppressor damage. Network grade AC suppression rated at 1440 joules shields equipment from surges and line noise. Integrated child-safety outlet covers safely seal off unused outlets. Attractive white housing with keyhole mounting slots and 3 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input: NEMA5-15P/Output: 8 NEMA5-15R/25 ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet strip with transformer spaced outletsSUPPRESSION AC: 150V RMS Clamping/1440 joules

Caractéristiques
  • 1440 joules AC surge suppression shields equipment from the strongest surges and line noise
  • 8 AC outlets with 3 transformer plug outlet that doesn't block remaining outlets
  • 25 foot AC line cable conveniently reaches distant outlets
  • Built-in power switch with integrated 15 amp circuit breaker offers power control and overload protection over all outlets
  • Fail-safe thermal fusing protects against fire and other damage in the event of an extreme, extended overvoltage or surge condition
  • Diagnostic LEDs confirm outlet grounding and surge suppression status
  • Integrated child safety outlet covers - safely seal off unused outlet
  • Attractive white housing with keyhole mounting slots allow versatile placement options
  • UL1449 3rd Edition Rated, UL1363 (Power Tap), cUL (Canada)
  • Exceeds IEEE 587 category A & B surge suppression specifications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires