Select Country and Language Canada / French
Changer de pays
TLS-1000-2 | BLONDER TONGUE

BLONDER TONGUE | TLS-1000-2 | Outdoor Splitter, 2 Way, 5/8" entry ports, power passing, 5-1000 MHz

  • Réf. fabricant TLS-1000-2 | 3855
  • PART #217902
Description

Separate gaskets are used to provide weatherproofing and RFI integrity. DMT housings are made with 360 aluminum alloy with a polyurethane coating to ensure maximum corrosion resistance. The TLS Series of trunk line splitters are available in 2 and 3 way versions as well as single port directional coupler models with values of 8, 12 and 16 dB. A power inserter model rounds out the series. All TLS Series housings have 5/8-24 entry fittings on all ports and are made with the same corrosion resistant materials as the DMT Series.

Caractéristiques
  • 1 GHz Bandwidth
  • RFI Shielding and Weather-Sealing Gaskets
  • 360 Aluminum Alloy Housing and Stainless Steel Hardware ForCorrosion Resistance
  • TLS Series have 5/8" Entry fittings and are available in 2 and 3Way Splitters and 8,12 and 16 dB Directional Coupler
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires