Select Country and Language Canada / French
Changer de pays
TM 500 | TRIPP LITE

TRIPP LITE | TM 500 | Internet Office 500VA Low-profile Standby 120V UPS, 6 outlets (3 UPS/surge, 3 surge-only), RJ11 protection, Under-monitor design

  • Réf. fabricant TM 500
  • PART #381550
Description

Tripp Lite's space-saving TM500 Under-Monitor UPS System provides complete power protection for your entire computer set-up, even power hungry peripherals. 500 VA of battery backup maintains your Internet connection, allowing you to work online through short blackouts or safely shut down during longer ones. Unique design features 6 outlets (3 UPS & surge + 3 surge-only), individually switched outlets and diagnostic LEDs. Built-in RJ11 jacks prevent surges from damaging your modem/fax equipment. A 6- ft. telephone cord is also included. $150,000Ultimate Lifetime Insurance (USA, Puerto Rico, & Canada Only). No warranty cards required for coverage!

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires