Select Country and Language Canada / French
Changer de pays
TM-PNLZ-24-01 | SIEMON COMPANY

SIEMON COMPANY | TM-PNLZ-24-01 | Copper, Patch Panel, Tera / MAX, Empty, Shielded, 24 Openings, Flat, 1U, Black, Fixed Wire Manager

  • Réf. fabricant TM-PNLZ-24-01
  • PART #384669
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 24
Rack Units: 1
Description

TERA-MAX patch panels provide outstanding performance and reliability in a shielded, high-density modular solution. As outlets are snapped into place, resilient ground tabs assure that each outlet is properly grounded for maximum protection from outside interference. No secondary outlet grounding operations are required, reducing overall installation time.

Caractéristiques
  • High Density
  • 24 ports in 1U
  • Port Identification
  • - Bold port numbering enables quick identification of outlets
  • Durable
  • Lightweight, high strength steel with black or metallic finish
  • Angled TERA-MAX
  • Allows direct routing of cables to vertical managers, eliminating the need for horizontal cable managers
Spécifications
  • Modular Patch Panel
  • Number Of Ports: 24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires