Select Country and Language Canada / French
Changer de pays
TM30 | ELECTRO-VOICE

ELECTRO-VOICE | TM30 | 30 W 25/70.7/100 V Speaker Transformer (30-, 15-, 7.5-, 3.75 W Taps), 1.5-dB Insertion Loss

  • Réf. fabricant TM30
  • PART #709105
Type: SPEAKER
Description

The TM Series transformers are high quality, universal, line matching transformers designed specifically to allow efficient matching of Electro-Voice public address speakers in virtually any sound distribution application using 25, 70.7, or 100-volt li nes. The TM Series transformers feature the latest in transformer design techniques. Each unit features a uniform frequency response, 1 dB from 60 to 10,000 Hz, with better than .1% THD at 1,000 Hz and a maximum THD of 5% at 60 Hz, so that the sound q uality does not change when a transformer is used. Each unit is conservatively rated for its respective power handling capacity. Insertion loss is less than 1.5 dB for best use of amplifier power and driver efficiency.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires