Select Country and Language Canada / French
Changer de pays
TM500 | GREENLEE

GREENLEE | TM500 | Telephone Test set, ABN "Bed-Of-Nails" Croc Clips

  • Réf. fabricant TM500
  • PART #461179
Speaker: YES
Type: BUTT SET
Description

For the convenience of line powered (no battery needed) operation and useful features like a High Impedance Monitor that is data and DSL safe, Polarity Test, Speed Dial, last number dialed and Pulse dialing.

Caractéristiques
  • Luminescent (glow-in-the-dark) keypad
  • Can be used safely on a DSL enabled line
  • High Impedance monitor for monitoring line without disrupting existing traffic
  • Over voltage and over current protection
  • Tone and pulse dialing for versatility on old and n phone lines
  • Polarity test with LED indicator
  • 32 digit last number redial and pause
  • 10 number speed dial
  • Adjustable volume control plus mute
  • Pause
  • Flash to generate a timed break recall
  • Line powered, no battery needed
  • Headset (included) for handsoperation
  • RJ11 socket
Spécifications
  • Dimensions: 9.25 (235 MM) Length X 2.5 (64 MM) Width X 3.25 (83 MM) Height
  • Includes: "ABN" "Bed-Of-Nails" Crocodile Clips
  • Replacement Part: PE810, PA1780
  • Sub Brand: Tele-Mate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires