Select Country and Language Canada / French
Changer de pays
TMC050A | CMP

CMP | TMC050A | Aluminum Cable Connector for MC or MC-HL 1/2" NPT cable range, 0.36-0.669

  • Réf. fabricant TMC050A
  • PART #TMC050A
Armored/Unarmored: FOR USE WITH ARMORED CABLE
Explosion Proof: YES
Material: ALUMINUM
Description

CMP Type TMC Cable Connector suitable for use with Corrugated Interlocked & Continuously Welded Metal Clad (Type MC or MC-HL) or TECK armored and armored & jacketed cables in ordinary, wet & hazardous locations including Class II Division 1 & 2 install ations. All CMP Cable Connectors are EMC Tested.

Caractéristiques
  • Certified to CSA, ATEX (EN) & IECEx Standards
  • CMP renowned displacement seal provides NEMA 4X and IP66 levels of ingress protection.
  • Additional integral Deluge Proof seal for extra protection in extremely harsh offshore and onshore environments.
  • Integral equipment interface "O" ring seal as standard
  • Independent sealing and armor clamping
  • True 360 grounding
  • Superior pull out prevention
  • Compact slim profile
  • Reduced installation time - (no disassembly required)
  • Widest cable acceptance range
  • Re-usable design
  • Only 13 connector sizes required
  • Metric option available
Infos techniques et normes

CMP TMC (Single Outer Seal) cCSAus listed for Class I Division 2 ABCD* CL 1 Zone 1 Exe II cable types; MC-HL, continuously welded corrugated aluminum, or interlocked aluminum or steel armor or Teck cable. All sizes (aluminum only) complete with O ring face seal for direct connection to enclosures providing Nema 4X, IP66 ingress protection aluminum gland sizes 050S - 100 complete with locknut.
* When installed per the NEC or CEC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires