Select Country and Language Canada / French
Changer de pays
TMC2X-050NB075 | CMP

CMP | TMC2X-050NB075 | TMC2X hazardous area cable connector, NP brass, 1/2" NPT

  • Réf. fabricant TMC2X-050NB075
  • PART #TMC2X050NB075
Armored/Unarmored: FOR USE WITH ARMORED CABLE
Explosion Proof: YES
Material: NICKEL-PLATED BRASS
Description

CMP Type TMC2X Cable Connector is suitable for use with Interlocked & Corrugated Continuously Welded Metal Clad (Type MC or MC-HL) or TECK armored and armored & jacketed cables in ordinary, wet & hazardous locations.
The TMC2X utilizes CMP's innovative RAPID Ex Fast Curing Liquid Compound Injection System, which installs in seconds, significantly reducing installation error, with a complete 100% cure time of 1 hour, which significantly reduces installation times.
The new 2-part design allows the grounding and over jacket sealing to be actioned in a single simple movement and allows the cable to be easily removed from the equipment, for maintenance and change out, etc.
The TMC2X cable connector is supplied in Copper Free (<0.4%) Aluminium, Stainless Steel, or Electroless Nickel Plated Brass in NPT (standard) and Metric thread forms.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires