Select Country and Language Canada / French
Changer de pays
TMCX075A | CMP

CMP | TMCX075A | Aluminum Cable Connector for MC or MC-HL 1/2" NPT cable range, 0.59-0.92

  • Réf. fabricant TMCX075A
  • PART #TMCX075A
Armored/Unarmored: FOR USE WITH ARMORED CABLE
Explosion Proof: YES
Material: ALUMINUM
Description

CMP Type TMCX Cable Connector suitable for use with Corrugated Interlocked & Continuously Welded Metal Clad (Type MC or MC-HL) or TECK armored and armored & jacketed cables in ordinary, wet & hazardous locations including Class I Division 1 & 2 install ations. All CMP Cable Connectors are EMC Tested.

Caractéristiques
  • The cable connector provides a Compound Barrier Seal around the conductors, mechanical retention and electrical continuity via the armor termination and an environmental seal on the cable outer jacket.
  • In addition this cable connector also offers Class I Zone 1 and Ex d IIC (CSA) certification. The reusable compression spring feature providing both
  • Certified to CSA, ATEX (EN) & IECEx Standards.
  • CMP renowned displacement seal provides NEMA 4X and IP66 levels of ingress protection.
  • Additional integral Deluge Proof seal for extra protection in extremely harsh offshore and onshore environments.
  • Independent sealing and armor clamping
  • True 360 grounding
  • Superior pull out prevention
  • Compact slim profile
  • Reduced installation time
  • Widest cable acceptance range
  • Supplied complete with epoxy sealing compound
  • Disconnectable design
  • Metric option available
Infos techniques et normes

CMP TMCX (single outer seal & inner compound seal) cCSAus CL 1 Division 1 ABCD, CL 1 Zone 1, Exd IIC. For type MC continuous & interlocked armor cables; cable types MC-HL, continuously welded corrugated aluminum, or interlocked aluminum or steel armor or Teck cable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires