Select Country and Language Canada / French
Changer de pays
TMS-RDMA | VIKING ELECTRONICS

VIKING ELECTRONICS | TMS-RDMA | Remote Display for the TMS-6X and TMS-12A

  • Réf. fabricant TMS-RDMA
  • PART #668078
Description

The TMS-RDMA is designed to provide a remote indication of the next line to answer for TMS-6X and TMS-12A Call Sequencer users.



The TMS-RDMA generates audible ringing and displays the line number of the oldest call waiting. Attendants or agents cathen answer calls in a professional, timely manner.



Up to three remote displays can be used with one Viking TMS-6X or TMS-12A Call Sequencer. The TMS-RDMA has a one inch LED display and can be wall mounted or placed on a desktop.



Must be a er to purchase this product

Caractéristiques
  • One inch LED display indicates next line to answer
  • Generates an audible, distinctive ring for attendants
  • Adjustable ringing volume
  • Wall mount bracket included
  • 6-wire installation
  • Up to three remote display modules can be connected to one Viking TMS-or TMS-12A Call Sequencer
  • Can be installed up to 1000 feet from the call sequencer for a variety of applications (optional PS-2 power supply allows 2000 feet)
  • Bi-directional mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires