Select Country and Language Canada / French
Changer de pays
TN-CCH-MCM12-RJ-70S | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-CCH-MCM12-RJ-70S | Gigabit Ethernet Stand-Alone Media Converters (12) 1000BASE-T (RJ45) to (12) 1000BASE-SX 850 nm Multimode MPO (2) [50/125 um fibe: 750 m/2460 ft.] [62.5/125 um fiber: 350 m/1148 ft.]

  • Réf. fabricant TN-CCH-MCM12-RJ-70S
  • PART #421327
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASE-SX
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • SFP ports support either 100Base or 1000Base fiber
  • Redundant SFP port option
  • IEEE802.3af Power-over-Ethernet Compatible
  • 48 V DC PSE Output Voltage
  • Signal Pair or Spare Pair Power Insertion
  • PD Detection Signature
  • PoE Legacy Detect for non-IEEE 802.3ompatible Powered Devices (PD)
  • Over-Current Protection & Under-Current Detection
  • Powered Device Reset
  • Switch selectable features and port settings
  • Minimum Load Sensing
  • Fault Protection Input
  • Auto-Negotiation
  • AutoCrossAutomatically detects and confs the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass Through available on SGPOE10xx-100
  • Link Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
  • External AC power supply
Spécifications
  • Dimensions: Width: 4.4" [112 mm] Depth: 5.1" [129 mm] Height: 1.0" [25 mm]
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft.]
  • Storage Temperature: -25 to +85C [-13 to +185F]
  • Operating Temperature: 0 40C [32 104F]
  • Port Two: (2) 100/1000BASE-X SFP ots (empty)
  • Power Consumption: 20W max
  • Environment: 5% 95% humidity non-condensing
  • 0 10,000 ft. altitude
  • MAC Address: 8K
  • Switches: SW1: Auto-Negotiation TP On/Off SW2: Speed TP: Force 10Mbps or 100Mbps (SW1 off) SW3: Duplex TP: Force Half or FuDuplex (SW1 off) SW4: Duplex Fiber: Half or Full Duplex SW5: AutoCross(tm) On/Off SW6: PSE On/Off SW7: PSE/LPT on/off SW8: Unused
Infos techniques et normes

Tech Info and Standards: IEEE Std. 802.3, IEEE Std. 802.3af Compliance: EN55022:1994+A1:1996+A2:1997 Class A FCC Part 15 Subpart B UL 1950 Compliance: EN55022:1994+A1:1996+A2:1997 Class A FCC Part 15 Subpart B UL 1950

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires