Select Country and Language Canada / French
Changer de pays
TN-SFP-LX1 | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-SFP-LX1 | Gigabit Ethernet Small Form Factor Pluggables with DMI 1000BASE-LX 1310 nm single-mode (LC) [10 km/6.2 miles]

  • Réf. fabricant TN-SFP-LX1
  • PART #313700
Device: TRANSCEIVERS
Port 1 Device Technology: 1000BASE-LX
Description

1000BASE-LX 1310NM LC 10KM

Caractéristiques
  • Extend Network Distance
  • Bridge legacy 10/100 devices to a Gigabit backbone
  • Auto-Negotiation (copper and fiber ports)
  • Switch Selectable Speeds (UTP) when Auto-Negotiation is off
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Remote Fault Detect
  • Pause
Spécifications
  • Port One: 10/100/1000BASE-T (RJ45) [100 m/328 ft.]
  • Fiber Optic Connector Specs.Multimode: Min TX PWR: -10.0 dBm Max TX PWR: -4.0 dBm RX Sensitivity: -17.0 dBm Max In PWR: 0.0 dBm Link Budget: 7.00 dB
  • Single-mode.Power: External AC/DC required: 12V DC, 1.25 A, unregulated, standard
  • Single-mode.Regulatory Compliance: CISPR/EN55022 Class A, EN55024, EN61000, FCC Class A, CE Mark
  • Single-mode.Sgfeb1029-120: Min TX PWR: -8.0 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -21.0 dBm Max In PWR: -3.0 dBm Link Budget: 13.00 dB
  • Single-mode.Warranty: Lifetime
  • Single-mode.Sgfeb1035-120: Min TX PWR: 0.0 dBm Max TX PWR: 5.0 dBm RX Sensitivity: -27.0 dBm Max In PWR: -3.0 dBm Link Budget: 27.00 dB
  • Filtering Address: 8K MAC Addresses
  • Max Frame Size: 802.3ac taed: 1628 bytes untagged: 1632 bytes
  • Single-mode.Sgfeb1017-120: Min TX PWR: -3.0 dBm Max TX PWR: 2.0 dBm RX Sensitivity: -23.0 dBm Max In PWR: -3.0 dBm Link Budget: 20.00 dB
  • Single-mode.Shipping Weight: 2 lb. [0.9 kg]
  • Single-mode.Sgfeb1029-122: Min X PWR: -3.0 dBm Max TX PWR: 2.0 dBm RX Sensitivity: -23.0 dBm Max In PWR: -3.0 dBm Link Budget: 20.00 dB
  • Single-mode.Sgfeb1014-120: Min TX PWR: -13.0 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -20.0 dBm Max In PWR: -3.0 dBm Link Budget: 7.00 dB
  • Single-mode.Dip Switches: Switch 1: TX - Enable/Disable Auto-Negotiation Switch 2: TX - Force 10Mbs or 100Mbs with Switch 1 off Switch 3: TX - Force Half or Full duplex with Switch 1 off Switch 4: Enable/Disable LPT Switch 5: not used Switch 6: not used
  • Sing le-mode.Status Leds: PWR: ON green = Power applied to card TP (Duplex/Link/Activity): Orange: ON = Half-duplex Link
  • BLINK = Activity
  • Green: ON = Full-duplex Link
  • BLINK = Activity TP (10Mbs/100Mbs/1000Mbs): Off = 10Mbs
  • Orange = 100Mbs
  • Green = 10bs LACT (Fiber Link/Activity): Green: ON = Link
  • BLINK = Activity
  • Single-mode.Power Consumption: 4.8 watts
  • Single-mode.Sgfeb1029-121: Min TX PWR: -8.0 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -21.0 dBm Max In PWR: -3.0 dBm Link Budget: 13.00 dB
  • Sile-mode.Safety Compliance: Wall Mount Power Supply: UL Listed & CSA certified
  • Single-mode.Sgfeb1015-120: Min TX PWR: -5.0 dBm Max TX PWR: 0.0 dBm RX Sensitivity: -20.0 dBm Max In PWR: -3.0 dBm Link Budget: 15.00 dB
  • Port Two: 1000BASE-SX 850nm multimode (SC) [62.5/125 m: 220 m/722 ft.
  • 50/125 m: 550 m/1804 ft.]
  • Data Rate: Copper: 10/100/1000 Mbps Fiber: 1000 Mbps
  • Single-mode.Dimensions: Width: 3.25" [82 mm] Depth: 4.8" [122 mm] Height: 1.0" [25 mm]
  • Single-mode.Environment: 0 50C operating, -40
Infos techniques et normes

Tech Info and Standards: IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3z

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires