Select Country and Language Canada / French
Changer de pays
TN-SFP-LX8 | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-SFP-LX8 | Gigabit Ethernet Small Form Factor Pluggables 1000BASE-LX 1550 nm single-mode (LC) [80 km/49.7 miles]

  • Réf. fabricant TN-SFP-LX8
  • PART #313703
Device: TRANSCEIVERS
Port 1 Device Technology: 1000BASE-LX
Description

1000BASE-LX 1550NM LC 80KM

Caractéristiques
  • Auto-Negotiation (802.3u)Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Pause (IEEE 802.3xy)Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed.
  • Extended multimode SX capability(up to 2 km 62.5/125 m fiber)
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
Spécifications
  • Port One: 1000BASE-SX 850nm multimode (SC) [62.5/125 m: 220 m/722 ft.
  • 50/125 m: 550 m/1804 ft.]
  • Single-mode.Power: External AC/DC included
  • 12V DC, 0.5 A unregulated
  • Single-mode.Warranty: Lifetime
  • Single-mode.Shipping Weight: 2 lbs. [0.9 kg]
  • Se-mode.Status Leds: PWR (Power): Lit for normal operation LKS (Single-mode Fiber Link): ON = Fiber Link LKM (Multimode Fiber Link): ON = Fiber Link ACT (Activity): Blinking = data reception on either fiber link
  • Single-mode.Power Consumption: 3.5 watts
  • Single-mode.Safety Compliance: Wall Mount Power Supply: UL Listed and CSA certified
  • Port Two: 1000BASE-LX 1310nm TX/1550nm RX single fiber single-mode (SC) [20 km/12.4 mi.]
  • Single-mode.Dimensions: Width: 3.25" [82 mm] Depth: 4.8" [120 mm] Height: .0" [25 mm]
  • Single-mode.Environment: 0 50C operating, 5% 95% humidity non-condensing, 0 10,000 ft. altitude
  • Single-mode.Switches: Switch 1: Fiber Auto-Negotiation on/off Switch 2: Link Pass Through on/off Switch 3&4: Pause configuration determined by combined setting
  • Multimode.Sfmff1324-280: Min TX PWR: -10.0 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -17.0 dBm Max In PWR: -3.0 dBm Link Budget: 7.00 dB
  • Single-mode.Sfmff1314-280: Min TX PWR: -9.5 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -20.0 dBm Max In PWR: -3.0 dBm Link Budget: 10.50 dB
  • Single-mode.Sfmff1315-280: Min TX PWR: -5.0 dBm Max TX PWR: 0.0 dBm RX Sensitivity: -24.0 dBm Max In PWR: -3.0 dBm Link Budget: 19.00 dB
  • Single-mode.Sfmff1329-286: Min TX PWR: -2.0 dBm Max TX PWR: 3.0 dBm RX Sensitivity: -26.0 dBm Max In PWR: -3.0 dBm Link Budget: 24.00 dB
  • Single-mode.Sfmff1329-281: Min TX PWR: -8.0 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -21.0 dBm Max In PWR: -3.0 dBm Link Budget: 13.00 dB
  • Single-mode.Sfmff1329-282: Min TX PWR: -3.0 dBm Max TX PWR: 2.0 dBm RX Sensitivity: -23.0 dBm Max In PWR: -3.0 dBm Link Budget: 20.00 dB
  • Single-mode.Sfmff1317-280: Min TX PWR: -3.0 dBm Max TX PWR: 3.0 dBm RX Sensitivity: -24.0 dBm Max In PWR: -3.0 dBm Link Budget: 21.00 dB
  • Single-mode.Sfmff1335-280: Min TX PWR: 0.0 dBm Max TX PWR: 5.0 dBm RX Sensitivity: -27.0 dBm Max In PWR: -3.0 dBm Link Budget: 27.00 dB
  • Single-mode.Sfmff1329-283: Min TX PWR: -3.0 dBm Max TX PWR: 2.0 dBm RX Sensitivity: -23.0 dBm Max In PWR: -3.0 dBm Link Budget: 20.00 dB
  • Single-mode.Sfmff1329-287: Min TX PWR: -2.0 dBm Max TX PWR: 3.0 dBm RX Sensitivity: -26.0 dBm Max In PWR: -3.0 dBm Link Budget: 24.00 dB
  • Multimode.Sfmff1314-280 & Sfmff1315-280 & Sfmff1317-280 & Sfmff1324-280 & Sfmff1329-280 & Sfmff1329-281 & Sfmff13
Infos techniques et normes

Tech Info and Standards: IEEE Std. 802.3(tm) Single-mode.
Regulatory Compliance: EN55024 CISPR22/EN55022 Class A FCC Class A CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires